50ft Velocity One 3.5mm Stereo Male to Two RCA Stereo Male Y-Cable
- Mfr # 40617
- Zoro # G914884953
product price:Â
$
26.55
/ea
Key Features
Cable Length
50 ft
Color
Blue
Conductor Material
Oxygen-free Copper (OFC)
Features
Molded
Connector on Second End Details
(2) RCA Stereo Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40617
- Zoro #
- G914884953
- UPC #
- 757120406174
- Country of Origin
- China
- Color
- Blue
- Conductor Material
- Oxygen-free Copper (OFC)
- Item
- Audio Cable
- Features
- Molded
- Connector on Second End Details
- (2) RCA Stereo Audio - Male
- Connector Type on Second End
- RCA Stereo Audio - Male
- Cable Characteristic
- Splitter Cable
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male
- Environmentally Friendly
- Yes
- Connector Type on First End
- Mini-phone Stereo Audio - Male
- Product Line
- Velocity
- Connection A
- 1 x Mini-phone Stereo Audio - Male
- Connection B
- 2 x RCA Stereo Audio - Male
Dimensions
- Cable Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.