Shop C2G
See all product information
Create Account
3ft Value Series One 3.5mm Stereo Male To Two RCA Stereo Male Y-Cable
- Mfr # 39942
- Zoro # G014874526
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Cable Type
Mini-phone/RCA
Cable Length
3 ft
Conductor Material
Copper
Shielding
Yes
Features
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39942
- Zoro #
- G014874526
- UPC #
- 757120399421
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- Mini-phone/RCA
- Conductor Material
- Copper
- Shielding
- Yes
- Features
- Molded
- Item
- Audio Cable
- Connector Type on First End
- Mini-phone Stereo Audio - Male
- Connector on Second End Details
- (2) RCA Stereo Audio - Male
- Cable Characteristic
- Splitter Cable
- Connector Type on Second End
- RCA Stereo Audio - Male
- Connector Plating
- Nickel
- Device Supported
- Audio Device
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male
- Environmentally Friendly
- Yes
- Connection B
- 2 x RCA Stereo Audio - Male
- Product Line
- Value
- Connection A
- 1 x Mini-phone Stereo Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.