
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16226
Zoro #
G0719112
UPC #
786776184433
Country of Origin
Unknown
Dimensions
Width
60 in
Height
1.38 in
Dimensions
3/4 in D x 1.38 in H x 60 in W
Depth
3/4 in
Details
Number of Outlets
3
Voltage
125V
Color
Black
Max. Amps
15A
Housing Material
Steel
Enclosure Rating
Dry Interior Locations
Type
Plugmold
Features
Tamper-Resistant Receptacles, USB Charging, Compact Design
Hz
60 Hz
Standards
cULus Listed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.