Shop C2G
See all product information
Create Account
5FT TRULINK USB TO DB9 MALE SERIAL ADAPTER CABLE
- Mfr # 26887
- Zoro # G014873987
product price:Â
$
34.59
/ea
Key Features
Cable Length
5 ft
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB Type A - Male
Includes
TruLink Serial CableCD
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26887
- Zoro #
- G014873987
- UPC #
- 757120268871
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- DB-9 RS-232 Serial - Male
- End 2 Connection Type
- USB Type A - Male
- Includes
- TruLink Serial CableCD
- Color
- Black
- Cable Type
- Serial
- Data Transfer Rate
- 230-kbit/s
- Conductor
- Copper
- Connector on Second End Details
- (1) USB Type A - Male
- Environmentally Friendly
- Yes
- Device Supported
- PDA, Cellular Phone, Network Device, Camera, Modem
- Connector on First End Details
- (1) 9-pin DB-9 RS-232 Serial - Male
- Data Transfer Speed
- 230 kbps
Dimensions
- Cable Length
- 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.