Shop C2G
See all product information
Create Account
.68 IN SELF ADHESIVE CBL CLAMP 50PK TAA - CLEAN AND WELL-ORGANIZED LOOK, MOUNTAB, 50PK
Mfr # 43053
Zoro # G514872916
product price:Â
$
62.75
/pk 50, $1.26/ea
Key Features
Mounting Method
Self-Adhesive
Length
7/8 in
Width
4 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43053
- Zoro #
- G514872916
- UPC #
- 7.5712E+11
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7/8 in
- Width
- 4 inches
Details
- Item
- Cable Clamp
- Mounting Method
- Self-Adhesive
Description
.68 IN SELF ADHESIVE CBL CLAMP 50PK TAA - CLEAN AND WELL-ORGANIZED LOOK, MOUNTAB