6FT (1.8M) USB 3.0 TYPE C MALE-C MAL
- Mfr # C2G28882
- Zoro # G716422995
product price:Â
$
30.99
/ea
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Damage Resistant, Charging, Plug & Play, Sync-N-Go Technology, Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2G28882
- Zoro #
- G716422995
- UPC #
- 757120000000
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 1) Type C
- End 2 Connection Type
- USB 3.2 (Gen 1) Type C
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Damage Resistant, Charging, Plug & Play, Sync-N-Go Technology, Reversible
- Connector Gender on First End
- Male
- Device Supported
- Notebook, USB Device, Smartphone, Tablet
- Connector Gender on Second End
- Male
- Cable Type
- USB-C
- Jacket Type
- VW-1
- Connector on Second End Details
- Error-dirty-data
- Connector on First End Details
- Error-dirty-data
- Data Transfer Speed
- 5-Gbit/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.