
6FT MINI DISPLAYPORT CABLE M/F WH
Mfr # 54414
Zoro # G815190207
product price: $15.45
/eaKey Features
Cable Characteristic
Extension Cable
Device Supported
Monitor, Audio/Video Device, Computer
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Cable Length
6 ft
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54414
Zoro #
G815190207
UPC #
757120544142
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
Cable Characteristic
Extension Cable
Device Supported
Monitor, Audio/Video Device, Computer
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Conductor Material
Copper
Connector on Second End Details
(1) Mini DisplayPort Thunderbolt - Female
Cable Type
Mini DisplayPort
Color
White
Description
6FT C2G MINI DISPLAYPORT CABLE M/F WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.