
6FT USB C TO VGA ADAPTER CABLE - VIDEO ADAPTER
Mfr # 26895
Zoro # G214884820
product price: $38.25
/eaKey Features
Cable Length
6 ft
Cable Type
USB/VGA
Connector Type on First End
USB Type C - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Video Device, Projector, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26895
Zoro #
G214884820
UPC #
757120268956
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Cable Type
USB/VGA
Connector Type on First End
USB Type C - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Video Device, Projector, Monitor
Connector Type on Second End
HD-15 - Male
Supported Resolution
1920 x 1200
Connector on First End Details
(1) USB Type C - Male
Connection A
1 x USB Type C - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Description
C2G 6FT USB C TO VGA ADAPTER CABLE - VIDEO ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.