
6FT SVGA / VGA COAX MONITOR CABLE WITH AUDIO AND RGB HIGH RESOLUTION HD15 3.5MM
Mfr # P504-006
Zoro # G914877627
product price:Â $8.69
/eaKey Features
Cable Length
6 ft
Color
Black
Features
Molded
Standards
CMR Rated
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P504-006
Zoro #
G914877627
UPC #
37332160058
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
Color
Black
Features
Molded
Standards
CMR Rated
Jacket Material
Polyvinyl Chloride (PVC)
Connector Type on First End
HD-15 - Male, Mini-phone Stereo Audio - Male
Shielding
Yes
Environmentally Friendly
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male, (1) Mini-phone Stereo Audio - Male
Device Supported
Monitor
Connector Type on Second End
Mini-phone Stereo Audio - Male, HD-15 - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
Connector Plating
Gold
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.