
6FT VALUE SERIES RCA A/V CBL
Mfr # 40448
Zoro # G514872947
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Cable Type
Coaxial
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40448
Zoro #
G514872947
UPC #
757120404484
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Coaxial
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Features
Molded
Item
A/V Cable
Connector on First End Details
(3) RCA - Male
Compatibility
TVDVDCamcorderHI-FI VCRCamcorderAV Receiver
Connector Type on Second End
RCA - Male
Connector on Second End Details
(3) RCA - Male
Environmentally Friendly
Yes
Connector Type on First End
RCA - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.