6ft Velocity 3.5mm M/F Stereo Audio Extension Cable
- Mfr # 40608
- Zoro # G214876054
product price:Â
$
9.69
/ea
Key Features
Cable Length
6 ft
Color
Blue
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) Mini-phone Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40608
- Zoro #
- G214876054
- UPC #
- 757120406082
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Color
- Blue
- Conductor Material
- Copper
- Item
- Audio Cable
- Features
- Molded
- Connector on First End Details
- (1) Mini-phone Audio - Male
- Cable Characteristic
- Extension Cable
- Connector Type on Second End
- Mini-phone Audio - Female
- Connector on Second End Details
- (1) Mini-phone Audio - Female
- Connector Type on First End
- Mini-phone Audio - Male
- Connection B
- 1 x Mini-phone Audio - Female
- Product Line
- Velocity
- Connection A
- 1 x Mini-phone Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.