
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16297
Zoro #
G0644020
UPC #
786776043143
Country of Origin
Unknown
Details
Type
PIOC
Phase
Single Stage
Mounting Type
Snap-on, Slide-off
Mounting
Yes
Voltage
120.0 V
Special Features
All lines are protected. UL1449 Voltage Protection Rating (VPR). EMI /RFI noise reduction. Rugged construction. Protection indication. Up to lifetime product warranty.
Frequency Rating
+35dB Hz
Type of Indicators
Light
Connection
Cord-ended
Standard
cULus Listed: File E66421, Guide XYBS, XUHT, VZCA
Short Circuit Rating
36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G]
Application Sector
Residential/Commercial
Response Time
<1 ns
Amperage
15A A
Environmental Conditions
Indoor, dry location
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.