6in Value Series One 3.5mm Stereo Male To Two RCA Stereo Female Y-Cable
- Mfr # 40422
- Zoro # G214885094
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Color
Black
Conductor Material
Copper
Features
Molded
Environmentally Friendly
Yes
Connector on Second End Details
(2) RCA Stereo Audio - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40422
- Zoro #
- G214885094
- UPC #
- 757120404224
- Country of Origin
- China
Details
- Color
- Black
- Conductor Material
- Copper
- Features
- Molded
- Item
- Audio Cable
- Environmentally Friendly
- Yes
- Connector on Second End Details
- (2) RCA Stereo Audio - Female
- Connector Type on First End
- Mini-phone Stereo Audio - Male
- Cable Characteristic
- Splitter Cable
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male
- Connector Type on Second End
- RCA Stereo Audio - Female
- Connection A
- 1 x Mini-phone Stereo Audio - Male
- Product Line
- Value
- Connection B
- 2 x RCA Stereo Audio - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.