Shop C2G
See all product information
Create Account
75ft Active High Speed HDMI Cable 4K 30Hz - In-Wall, CL3 - In-Wall, CL3-Rated
- Mfr # 41368
- Zoro # G814874023
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Supported Resolution
4096 x 2160
American Wire Gauge
26 AWG
Connector Plating
Gold-flash
Cable Type
HDMI
Device Supported
Notebook, Projector, HDTV, Blu-ray Player, Audio/Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41368
- Zoro #
- G814874023
- UPC #
- 757120413684
- Country of Origin
- China
- Supported Resolution
- 4096 x 2160
- American Wire Gauge
- 26 AWG
- Connector Plating
- Gold-flash
- Cable Type
- HDMI
- Device Supported
- Notebook, Projector, HDTV, Blu-ray Player, Audio/Video Device
- Shielding
- Yes
- Item
- A/V Cable
- Color
- Black
- Features
- HDCP, Signal Booster, Extended Display Identification Data (EDID), Active
- Connector on Second End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
- Connector on First End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
Dimensions
- Cable Length
- 75 ft
Description
C2G PLUS SERIES 75FT ACTIVE HIGH SPEED HDMI CABLE - 4K HDMI CABLE - IN-WALL CL3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.