
8FT 16AWG HSP PC COILED 5-15P-C13 BK TAA
Mfr # 48070
Zoro # G0423852
product price: $27.99
/eaKey Features
Max. Amps
13 A
Cord Length
8 ft
Voltage
125 V
Jacket Color
Black
Type
Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48070
Zoro #
G0423852
UPC #
757120480709
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
8 ft
Cable Length
8 ft
Length
8 ft
Details
Item
Power Extension Cord
Max. Amps
13 A
Voltage
125 V
Jacket Color
Black
Type
Power Cord
End 1 Gender and Plug End
Male
End 1 Number of Pins
3
End 2 Connection Type
IEC 60320 C13
Color
Black
Description/Special Features
Environmentally Friendly
End 2 Gender and Plug End
Female
End 1 Connection Type
NEMA 5-15P
For Use With
PCs, Monitors, Printers, Scanners, Lab Equipment; Printer, Scanner, Computer, Monitor
Frequency
60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.