
9 USB C TO DISPLAYPORT CABLE WHITE
Mfr # 26881
Zoro # G014875707
product price: $41.75
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Cable Type
DisplayPort/USB
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26881
Zoro #
G014875707
UPC #
757120268819
Country of Origin
China
Dimensions
Cable Length
9 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Cable Type
DisplayPort/USB
Features
Reversible
Standards
TAA Compliant
Connector Plating
Nickel
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Projector, Notebook, Audio/Video Device
Contact Plating
Gold-flash
Connector on First End Details
1 x USB Type C - Male
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.