C2G (40061) Connector Cable
Mfr # 40061
Zoro # G014876155
product price: $51.29
/eaKey Features
Cable Length
25 ft
Conductor Material
Copper
Connector on Second End Details
(1) XLR - Female
Connector on First End Details
(1) XLR - Male
Connector Type on First End
XLR - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40061
Zoro #
G014876155
UPC #
757120400615
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Conductor Material
Copper
Item
Audio Cable
Connector on Second End Details
(1) XLR - Female
Connector on First End Details
(1) XLR - Male
Connector Type on First End
XLR - Male
Connector Type on Second End
XLR - Female
Connection A
1 x XLR - Male
Product Line
Pro-Audio
Connection B
1 x XLR - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.