Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G C2G (40605) Connector Cable 40605

C2G (40605) Connector Cable (Discontinued)

  • Mfr # 40605
  • Zoro # G412097763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40605
Zoro #
G412097763
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
50 ft

Details

Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector on Second End Details
(1) Mini-phone Audio - Male
Connector Type on Second End
Mini-phone Audio - Male
Connector on First End Details
(1) Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.