C2G
C2g 6ft 16 Awg 250 Volt Computer Power Extension Cord - iec320c14 To Iec320c13
Mfr # 29967
Zoro # G803744849
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 250V
- Color Black
- Max. Amps 13 A
- NEC Cord Designation SJT
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- KING INNOVATION Power Cord with angle plug, Indoor, 6 ft. (25260)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 12/3 (OC50123LT)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 (1FD63)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- C2G Extension Cords & Power Strips