
Cables To Go 14179 6ft DVI DUAL LINK-USB 2.0 KVM CABLE W-SPEAKER & MIC (Discontinued)
- Mfr # 14179
- Zoro # G403732468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14179
Zoro #
G403732468
UPC #
757120141792
Country of Origin
China
Description
This precision-engineered all-in-one KVM cable is designed to connect your flat panel speakers and microphone to your USB/DVI KVM. The DVI-D segment delivers the high-performance high-bandwidth interface needed for video displays of today while leaving headroom for the products of tomorrow. The DVI-D dual link configuration provides enough bandwidth for resolutions up to 2048 x 1536 and allows high-speed digital transmission up to 9.9 Gbps. The connectors are color-coded to match the ports on your personal computer or notebook to ensure a simple connection. The black cable jacket disappears behind your desk to leave a clean organized look without the clutter and mess you ll have with ordinary individual extension cables. Constructed from UL-listed materials the USB2.0/DVI KVM Cable meets the rigid standards of everyday use. Input Connectors: DVI-D 24-pin Male and USB 2.0 A Male and 3.5mm Male x2. Output Connectors: DVI-D 24-pin Male and USB 2.0 B Male and 3.5mm x2. All-in-one bonded cable design organizes and simplifies cable runs. Dual link digital signaling allows for high-speed transmission up to 9.9Gbps. Shielded under-mold protects against unwanted EMI/RFI interference. Tri-shielding with dual Mylar(R) foil and braid shield reduces interference. Gold-plated contacts provide full conductivity with no data loss. Resolutions up to 2048 x 1536. PC-99 color-coded connectors for easy installation. DVI-D supports digital signal only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.