This item is Discontinued.

C2G Cables To Go 24493 3Ft Cat5E Xover Cable Black 24493

Cables To Go 24493 3Ft Cat5E Xover Cable Black (Discontinued)

  • Mfr # 24493
  • Zoro # G003734794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24493
Zoro #
G003734794
UPC #
757120244936
Country of Origin
China

Description

Today s advanced fast ethernet and gigabit computer networks require Enhanced Category 5 high-speed cabling to distribute data voice and video. Cables To Go s Enhanced Cat5 350Mhz Crossover Patch Cables will keep you ahead of the game. These cables will handle bandwidth intensive applications up to 350 Mhz and beyond. Each comes UL verified to meet all Cat 5e TIA/EIA standards and drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire! This is accomplished by bonding together each of the individual pairs helping to maintain the twist-spacing throughout the line right up to your termination point. Constructed with high-quality wire and a shortened body plug will keep Near-end Crosstalk NEXT levels to a minimum. Cables To Go 350Mhz Crossover Patch cables are available in a variety of colors to easily color-code your network installation and are labeled as crossover for easy identification. Primary Information Cable Type Crossover cable Cable Technology Unshielded twisted pair UTP Left Connector Type RJ-45 Left Connector Gender Male Right Connector Type RJ-45 Right Connector Gender Male Features Gold plated connectors ; Jacket Material :PVC ; American Wire Gauge AWG :24 ; Wires per Cable :8 wire s ; Pairs per Cable :4 pair s Dimensions&Miscellaneous Length 3 feet Color Black Service&Support Service & Support Type Limited lifetime warranty UNSPSC Code UNSPSC Code 39121702

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.