
Cables To Go 27356 1000ft CAT 5E 350MHz SOLID PVC CMR CABLE - RED (Discontinued)
- Mfr # 56012
- Zoro # G803699170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56012
Zoro #
G803699170
UPC #
757120273561
Country of Origin
United States
Description
With voice data video and security capabilities our Cat5e 350Mhz Bulk Cable is ideal for your network installation. Whether you are wiring your home office or entire campus we have the solution that s right for you. Available in PVC and Plenum rated jackets our 350Mhz cable can be installed just about anywhere. It also comes in various colors for easy identification and color-coding. Need standards-based cabling that s easy on your budget? Remember us for your next project! Exceeding Cat5e 100Mhz standards our Bulk Cabling has got you covered! 4-pair unshielded twisted pair cable. 24AWG solid bare copper conductor. Meets or exceeds Cat5e specifications. Rated to 350Mhz to provide additional performance and bandwidth over and above the basic requirements of Cat5e 100Mhz standards. High-density polyethylene insulation PVC jacket. Foot-marked cable packaged in EZ pull box. Ideal for 10Base-T(IEEE 802.3) 100Base-TX(IEEE 802.3u) 1000Base-TX 100 Vg-AnyLAN(IEEE 802.12) Token Ring(IEEE 802.5) TP-PMD(ANSI X3T9.5) 350 Mbps CDDI ATM 155 Voice and Multimedia. CM/CMR rated for use in walls and conduit in ceiling. verified compliant with EIA/TIA standards by ETL. CSA listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.