This item is Discontinued.

C2G Cables To Go 27964 6ft Value Series Bi-Directional S-Video to Composite Video Cable 27964

Cables To Go 27964 6ft Value Series Bi-Directional S-Video to Composite Video Cable (Discontinued)

  • Mfr # 27964
  • Zoro # G303988033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27964
Zoro #
G303988033
UPC #
757120279648
Country of Origin
China

Description

Connect s-video devices (your laptop PC or game console) to a TV without an s-video port. This bi-directional video cable converts a composite RCA signal to s-video or vice versa without using couplers that can cause signal loss. Quality 75 Ohm coax cable is double-shielded with 85% alumimum foil and braid to reduce unwanted noise and distortion.The Y/C signal separation circuitry provides a bright crisp picture from DVD VCD laser disc VCR camcorder cable/DSS receiver multimedia PC to an a/v receiver TV or monitor. In addition to fitting standard s-video jacks the precision-engineered bi-directional cables fit both 7-pin and 4-pin jacks on desktops and laptops with a TV out jack. Gold-plated terminals ensure long-lasting corrosion-free connections. Flexible PVC jacket enables easy installation; NTSC and PAL compatible.Connector 1: S-Video Male Connector 2: RCA Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.