This item is Discontinued.

C2G Cables To Go 29156 50ft VALUE SERIES 4-in-1  RCA-S-VIDEO CABLE 29156

Cables To Go 29156 50ft VALUE SERIES 4-in-1 RCA-S-VIDEO CABLE (Discontinued)

  • Mfr # 29156
  • Zoro # G304029445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29156
Zoro #
G304029445
UPC #
757120291565
Country of Origin
China

Description

Value Series Triple RCA with S-Video Cable is a uniquely designed 4-in-1 cable. The cable combines composite audio and video with S-video all in a single cable. The S-video component is constructed with dual 75ohm coaxial cable that delivers high-quality video images. The dual coax design keeps the black and white (Y) signal separate and combines the color signals into a single color signal (C). This allows for better picture quality than a composite cable. The composite video component is constructed with 75ohm coaxial cable that delivers clear crisp images. The dual audio conductor is 90% spiral-wrapped with tinned-copper which provides shielding against EMI and RFI interference. Ordinary S-video cables often use low-quality materials with inferior shielding that can result in poor picture quality. This Triple RCA with S-Video Cable delivers all the detail color and brightness you expect from your equipment. Connectors: RCA Plug x3/4-pin Plug to RCA Plug x3/4-pin Plug. Combines S-Video and RCA in a single cable design. Gold-plated terminals ensure long-lasting corrosion-free connections. Fully molded connectors provide excellent strain relief keeping your cable intact. Individually double-shielded 75ohm coax with foil and braid shield reduces unwanted noise and distortion. High-quality 26AWG 90% spiral-wrapped copper shielded audio wire. Added flexibility and durability from PVC jacket. Color-coded connectors: red white yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.