Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 33045 1m 10Gb LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE 33045

Cables To Go 33045 1m 10Gb LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE (Discontinued)

  • Mfr # 33045
  • Zoro # G403707619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33045
Zoro #
G403707619
UPC #
757120330455
Country of Origin
Hong Kong

Dimensions

Overall Length
3.3 ft
Clad Dimension
125 μm
Core Dimension
50 μm
Bandwidth
10 Gbps
Bend Radius
50 mm

Details

Item
Fiber Optic Cable
Jacket Color
Aqua
Jacket Material
PVC (Polyvinyl Chloride)
Fire Rating
OFNR Rated, FT4 Rated
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-Mode
Cable Type
OM3

Description

Get blazing-fast 10-Gigabit performance with laser-optimized 50/125 multimode fiber patch cords from Cables To Go. Laser-optimized multimode fiber (LOMMF) cables provide backward compatibility with existing 50/125 equipment while providing the performance headroom required to support laser light sources and 10-Gigabit applications. Note: Custom lengths are available; just call us at 1-800-506-9607. Features:Fully compatible with 50/125 multimode fiber applications. Use with both LED and VCSEL laser light sources. Designed for use in 10-Gigabit ethernet applications. Lifetime warranty against defects of materials and workmanship. Specifications:Connectors: (2) LC to (2) SC. Type: Laser-Optimized 50/125 Multimode Duplex. Optical Multimode 3 (OM3) fiber supporting 2000MHz.km EMB at 850nm. 10 Gigabit transfers up to 300m using 850nm VCSEL source. Jacket material: PVC (OFNR-rated). Jacket color: Aqua.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.