This item is Discontinued.

C2G Cables To Go 33056 10m 10Gb LC-SC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE 33056

Cables To Go 33056 10m 10Gb LC-SC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE (Discontinued)

  • Mfr # 33056
  • Zoro # G303707634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33056
Zoro #
G303707634
UPC #
757120330561
Country of Origin
China

Description

Get blazing-fast 10-Gigabit performance with laser-optimized 50/125 multimode fiber patch cords from Cables To Go. Laser-optimized multimode fiber (LOMMF) cables provide backward compatibility with existing 50/125 equipment while providing the performance headroom required to support laser light sources and 10-Gigabit applications. Note: Custom lengths are available; just call us at 1-800-506-9607. Features:Fully compatible with 50/125 multimode fiber applications. Use with both LED and VCSEL laser light sources. Designed for use in 10-Gigabit ethernet applications. Lifetime warranty against defects of materials and workmanship. Specifications:Connectors: (2) LC to (2) SC. Type: Laser-Optimized 50/125 Multimode Duplex. Optical Multimode 3 (OM3) fiber supporting 2000MHz.km EMB at 850nm. 10 Gigabit transfers up to 300m using 850nm VCSEL source. Jacket material: PVC (OFNR-rated). Jacket color: Aqua.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.