This item is Discontinued.

C2G Cables To Go 37474 1m LC-ST DUPLEX 9-125 SINGLE-MODE FIBER PATCH CABLE - YELLOW 37474

Cables To Go 37474 1m LC-ST DUPLEX 9-125 SINGLE-MODE FIBER PATCH CABLE - YELLOW (Discontinued)

  • Mfr # 37474
  • Zoro # G403912792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37474
Zoro #
G403912792
UPC #
757120374749
Country of Origin
Hong Kong

Description

Get the performance you demand at a price that makes sense with 9/125 single-mode fiber patch cords from Cables To Go. They provide high bandwidth and transmission rates and support longer distances but are still cost effective. Perfect for use with today`s high speed networks while providing headroom for tomorrow`s higher bandwidth requirements. Custom lengths are available. Features: A cost effective solution that provides higher bandwidth and support for longer distances. Perfect for use in Gigabit Ethernet applications. Headroom for tomorrow`s higher bandwidth needs. Lifetime warranty against defects of materials and workmanship. Connectors: (2) ST to (2) LC. Buffer material: PVC. Buffer OD: 900 m. Jacket material: PVC (OFNR-rated). Jacket OD: 3.0 mm. Jacket color: Red. Attenuation @1310 nm: 1.0 dB/km. Attenuation @1550 nm: 0.75 dB/km. Maximum tensile load: 100 N/cm. Loaded min. bend radius: 5 cm. Unloaded min. bend radius: 3 cm. Crush resistance: 750 N/cm. Impact resistance: 1000 cycles. Flex resistance: 5000 cycles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.