This item is Discontinued.

C2G Cables To Go 40064 3ft PRO-AUDIO CABLE 1-4in MALE to 1-4in MALE 40064

Cables To Go 40064 3ft PRO-AUDIO CABLE 1-4in MALE to 1-4in MALE (Discontinued)

  • Mfr # 40064
  • Zoro # G204034761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40064
Zoro #
G204034761
UPC #
757120400646
Country of Origin
China

Description

Impact Acoustics Pro-Audio cables are made from twisted pair audio cable under an aluminum foil for maximum shielding from noise. High flexibility 7mm PVC jacket reduces the risk of cables kinking and damaging the conductors. Bright nickel plating on solid brass connectors resists wear from reconfiguring and moving equipment from one venue to another. Spring strain relief on the plug reduces the effects of age on the solder joints and contacts. Features: 22AWG Twisted Pair construction. Foil shield and 60% copper braid. Nickel plated brass connectors. Connects unbalanced line outputs to unbalanced line inputs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.