This item is Discontinued.

C2G Cables To Go 40286 0.5m SonicWave HDMI to DVI-D Digital Video Cable 40286

Cables To Go 40286 0.5m SonicWave HDMI to DVI-D Digital Video Cable (Discontinued)

  • Mfr # 40286
  • Zoro # G003715267
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40286
Zoro #
G003715267
UPC #
757120402862
Country of Origin
China

Description

Certified to perform at standards set by HDMI. CTG's HDMI to DVI pure digital interconnects are designed for state-of-the-art no compromise high-definition digital video connections. These high-performance SonicWave interconnects will allow you to connect an HDMI-enabled source to a DVI-equipped display such as a home theater projector or plasma TV. Experience absolute fidelity to the original video signal while connecting these compatible components through these Impact Acoustics precision cables. SonicWave HDMI-to-DVI Interconnects ensure faultless performance through advanced cable design construction and materials. Silver-plated oxygen-free copper conductors and nitrogen-foamed PE dielectric combine with Cu Shielding Technology and 24K gold-plated connectors to provide a lifetime of precise dependable performance. Dont compromise your high-definition signal; use the right interconnects!
  • Male to DVI male Bi-Directional Interconnect.
  • Compatible with up to 1080p performance!.
  • Broadcast quality digital video performance!.
  • Three layers of shielding: two 80%+ OFC copper braids and one 100% overlapped Mylar foil provide maximum immunity to environmental EMI and RFI.
  • 24-karat gold-plated connectors ensure superior signal transfer and a lifetime of maximum performance.
  • Silver-solder construction eliminates the negative effects of dissimilar metals on the delicate video signal.
  • Nitrogen-injected dielectric and meticulous construction make this interconnect a perfect choice for the most demanding home cinema installations.
  • Length: 19.69".
  • Type: Video Cable.
  • Gray.
  • Line SonicWave.
  • Up to 1080p performance.
  • Copper.
  • Quality digital video performance.
  • Construction eliminates the negative effects of dissimilar metals on the delicate video signal.
  • Dielectric and meticulous construction make this interconnect a perfect choice for the most demanding home cinema installations.
  • Interconnect.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.