Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

C2G Cables To Go 40622 25ft VELOCITY 3.5mm MONO AUDIO CABLE M-M 40622

Cables To Go 40622 25ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (Discontinued)

  • Mfr # 40622
  • Zoro # G903987832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40622
Zoro #
G903987832
UPC #
757120406228
Country of Origin
China

Description

Velocity(TM) 3.5mm Mono Cables from Impact Acoustics are specifically designed to provide quality signal transfer for mono audio and data transfer applications. The 3.5mm cable lets you connect components utilizing a 3.5mm serial data jack such as whole house automation systems or any mono audio device such as a phone system. These cables feature a 27-gauge Oxygen Free Copper conductor a drain wire and an Aluminum Foil Shield to reject noise and Gold plated connectors to ensure a quality connection. Connectors: 3.5mm Mono Male to 3.5mm Mono Male. Fully molded connectors provide strain relief. Foil shielded to prevent unwanted EMI/RFI interference. Gold-Plated connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.