Zoro Homepage

HDBASET + USB C OVER CAT TRANSMITTER

  • Mfr # C2G30019

  • Zoro # G515086350


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
HDMI In
Yes
Number of Input Devices Supported
2
Transmitter Height
1.51 in
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G30019
Zoro #
G515086350
UPC #
757120300199
Country of Origin
China

Dimensions

Transmitter Height
1.51 in
Transmitter Depth
4.16 in
Transmitter Width
3.50 in

Details

Network (RJ-45)
Yes
HDMI In
Yes
Number of Input Devices Supported
2
Number of USB Ports
3
Maximum Operating Distance
230 ft
USB
Yes
Graphics Modes
4K UHD
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Number of HDMI Inputs
2
Item
Video Extender Transmitter
Mount Type
Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.