
HDMI OVER CAT5 EXTENDER - EXTEND HDMI SIGNAL UP TO 50M - BOX TO BOX
Mfr # 60180
Zoro # G215086346
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Graphics Modes
Full HD
Maximum Operating Distance
164.04 ft
Number of HDMI Outputs
1
Transmitter Depth
3.33 in
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60180
Zoro #
G215086346
UPC #
757120601807
Country of Origin
China
Dimensions
Transmitter Depth
3.33 in
Transmitter Height
0.94 in
Transmitter Width
1.93 in
Details
Graphics Modes
Full HD
Maximum Operating Distance
164.04 ft
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Number of Output Devices Supported
1
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 6
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
HDMI In
Yes
Number of Input Devices Supported
1
Maximum Video Resolution
1920 x 1080
Number of HDMI Inputs
1
HDMI Out
Yes
Item
Video Extender Transmitter/Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.