Shop C2G
See all product information
Create Account
HDMI TO VGA ADAPTER CONVERTER DONGLE MALE TO FEMALE BLACK-EASILY CONNECT THE
- Mfr # 41350
- Zoro # G914883536
product price:Â
$
49.79
/ea
Key Features
Cable Type
HDMI/VGA
Jacket Material
Polyvinyl Chloride (PVC)
Insulation Material
Foam Polyethlene (FPE)
Shielding
Yes
Certifications & Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41350
- Zoro #
- G914883536
- UPC #
- 757120413509
- Country of Origin
- China
- Cable Type
- HDMI/VGA
- Item
- Video Cable
- Jacket Material
- Polyvinyl Chloride (PVC)
- Insulation Material
- Foam Polyethlene (FPE)
- Shielding
- Yes
- Certifications & Standards
- CE
- Device Supported
- Notebook, Video Device, Monitor
- Supported Resolution
- 1920 x 1080
- Conductor
- Tinned Copper
Description
C2G HDMI TO VGA ADAPTER CONVERTER DONGLE MALE TO FEMALE BLACK-EASILY CONNECT THE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.