6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-6FT-5PK
- Zoro # G924220918
Key Features
Specifications
Details
- MFR #
- HD2-6FT-5PK
- Zoro #
- G924220918
- UPC #
- 842113129519
- Country of Origin
- China
- Connection A
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Number of Ports
- 1
- Connection B
- HDMI
- Number of Cables
- 5
- Item
- HDMI Cable
- Color
- Black
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 6 ft
Description
Six feet handles almost any home entertainment run - TV to soundbar, gaming console to AV receiver, streaming device to display, laptop to projector. The Maximm HDMI Cable 6ft 5-Pack gives you enough cables to cover every screen in the house, all built to the same professional standard.
Full 4K 60Hz Performance
Running on the HDMI 2.0 standard with 18Gbps bandwidth, these cables support 4K Ultra HD at 60Hz, HDR10, 3D, and ARC. HDCP 2.2 compliance ensures full compatibility with 4K Blu-ray, Netflix 4K, Disney+, and other protected streaming services. Audio Return Channel (ARC) lets your TV send audio to a soundbar or receiver over the same cable - no separate optical or RCA cable required.
Military-Grade Nylon Braid
The braided nylon jacket resists tangling, survives repeated routing behind furniture, and holds up far longer than standard rubber-jacketed cables. 32AWG copper conductors maintain stable signal integrity across the full 6-foot length. Gold-plated connectors on both ends prevent oxidation and ensure consistent connectivity over years of use.
Whole-Home Coverage in One Pack
Five cables means you can run HDMI to every TV, monitor, and gaming setup in the house without a second order. Works with PS5, Xbox Series X, Apple TV 4K, Roku Ultra, Amazon Fire Stick 4K, Nintendo Switch, Blu-ray players, and any display or receiver with a standard HDMI port. The 5-pack is the whole-home entertainment solution - living room, bedroom, office, and den all covered.
Backed by Maximm's warranty. Set them up once and they'll stay put.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.