HDMI, VGA, 3.5MM AUDIO AND USB PASS THROUGH SINGLE GANG WALL PLATE - ALUMINUM

  • Mfr # 39707

  • Zoro # G214897479


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Number of Gangs
1
Features
Complete an in-wall audio/video installation with a clean, Professional look
Mounting
Wall Mount
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39707
Zoro #
G214897479
UPC #
757120397076
Country of Origin
United States

Details

Color
Aluminum
Item
Faceplate
Number of Gangs
1
Features
Complete an in-wall audio/video installation with a clean, Professional look
Mounting
Wall Mount
Number of VGA Ports
1
Mount Type
Wall Mount
Number of Mini-phone Ports
1
Number of USB Ports
1
Number of HDMI Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.