HDMI TO HDMI STANDARD SPEED PLENUM RATED 28AWG CABLE 75FT
- Mfr # HDMI2P-75F-ENC
- Zoro # G210646149
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
HDMI Digital Audio/Video
Wire Size
28 AWG
Cable Type
HDMI
Jacket Type
Plenum
Cable Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI2P-75F-ENC
- Zoro #
- G210646149
- UPC #
- 26121620
- Country of Origin
- China
- Item
- A/V Cable
- Connector on First End Details
- HDMI Digital Audio/Video
- Cable Type
- HDMI
- Jacket Type
- Plenum
- Device Supported
- Audio/Video Device
- Connector on Second End Details
- HDMI Digital Audio/Video
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.