Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DISPLAYPORT TO DVI-D ACTIVE ADAPTER CONVERTER - WHITE

  • Mfr # 54319

  • Zoro # G514874545


product price: $22.35
/ea

Key Features

Features
Active, Strain Relief, Plug & Play
Cable Type
DVI-D/Mini DisplayPort
Cable Length
8 in
Connector on First End Details
DVI-D Digital Video - Male
Device Supported
Projector, Video Device, HDTV, Notebook, Monitor, Graphics Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54319
Zoro #
G514874545
UPC #
757120543190
Country of Origin
Viet Nam

Dimensions

Cable Length
8 in

Details

Features
Active, Strain Relief, Plug & Play
Cable Type
DVI-D/Mini DisplayPort
Connector on First End Details
DVI-D Digital Video - Male
Device Supported
Projector, Video Device, HDTV, Notebook, Monitor, Graphics Card
Connector on Second End Details
Mini DisplayPort Digital Audio/Video - Female
Item
Video Cable
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.