
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND
Mfr # 4115
Zoro # G0470560
product price: $6.39
/eaKey Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Length - Patch Cord
10 ft
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4115
Zoro #
G0470560
UPC #
757120041153
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
10 ft
Wire Size
24 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Black
Cable Type
Ethernet Patch Cable
Features
PoE (Power Over Ethernet)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielding Type
U/UTP
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.