
Single Gang Composite Video + Stereo Audio Wall Plate - White Brushed (Discontinued)
- Mfr # 41014
- Zoro # G0425079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41014
Zoro #
G0425079
UPC #
757120410140
Country of Origin
Unknown
Dimensions
Length (US)
4.75"
Height (US)
1.75"
Width (US)
3"
Details
Color
White
Type
VGA Wall Plates
Component Type
Wal Plates
Connector Type End One
RCA Composite Video Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.