Shop C2G
See all product information
Create Account
Smart 2-Port USB Car Charger, 2.4A Output - 12 V DC, 24 V DC Input - 5 V DC Output - 2.40 A
- Mfr # 21070
- Zoro # G714908323
product price:Â
$
13.89
/ea
Key Features
Input Voltage
12V DC, 24V DC
Output Voltage
5V DC
Maximum Output Current
2.40 A
Device Supported
Smartphone, Tablet PC
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21070
- Zoro #
- G714908323
- UPC #
- 757120210702
- Country of Origin
- China
Details
- Item
- Auto Adapter
- Input Voltage
- 12V DC, 24V DC
- Output Voltage
- 5V DC
- Maximum Output Current
- 2.40 A
- Device Supported
- Smartphone, Tablet PC
- USB
- Yes
- Environmentally Friendly
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.