AC to USB Mobile Device Charger, 5V 2A Output
- Mfr # 22335
- Zoro # G214907901
product price:Â
$
19.15
/ea
Key Features
Input Voltage
240V AC, 120V AC
Output Voltage
5V DC
Device Supported
iPad, Smartphone, USB Device
Environmentally Friendly
Yes
Maximum Output Current
2.10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22335
- Zoro #
- G214907901
- UPC #
- 757120223351
- Country of Origin
- China
Details
- Item
- AC Adapter
- Input Voltage
- 240V AC, 120V AC
- Output Voltage
- 5V DC
- Device Supported
- iPad, Smartphone, USB Device
- Environmentally Friendly
- Yes
- Maximum Output Current
- 2.10 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.