Shop C2G
See all product information
Create Account
USB 2.0 USB-C to USB-Micro B Cable M/F - Black
- Mfr # 28869
- Zoro # G715683328
product price:Â
$
9.59
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
Micro USB 2.0 Female
Color
Black
Cable Type
USB
Device Supported
Smartphone, Tablet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28869
- Zoro #
- G715683328
- UPC #
- 757120288695
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- Micro USB 2.0 Female
- Color
- Black
- Cable Type
- USB
- Device Supported
- Smartphone, Tablet
- Connector on First End Details
- USB 2.0 Type C - Male
- Connector on Second End Details
- Micro USB 2.0 Type B - Female
- Data Transfer Speed
- 480-Mbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.