Displayport To Dvi-D Cable 6Ft
- Mfr # DPMDLDVIDM06-AX
- Zoro # G0043621
product price:Â
$
23.85
/ea
Key Features
Cable Type
DisplayPort/DVI-D
Connector Type on Second End
DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
2.7 Gbps
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMDLDVIDM06-AX
- Zoro #
- G0043621
- UPC #
- 841280196126
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- DisplayPort/DVI-D
- Item
- A/V Cable
- Connector Type on Second End
- DVI-D (Dual-Link) Digital Video - Male
- Data Transfer Rate
- 2.7 Gbps
- Connector Type on First End
- DisplayPort Digital Audio/Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.