
USB-A TO USB-C DONGLE FOR AV RING
Mfr # C2G30061
Zoro # G814876966
product price: $22.15
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Female
Length
6.4 in
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G30061
Zoro #
G814876966
UPC #
757120300618
Country of Origin
China
Dimensions
Length
6.4 in
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Plug and Play
Material
Nickel Plated, Liquid Crystal Polymer (LCP), Polybutylene Terephthalate (PBT)
Connector Gender on Second End
Female
Connector Plating
Gold-flash
Rated Voltage
30 V
Contact Material
Brass
Environmentally Friendly
Yes
Adapter Type
USB/USB-C
Connector Gender on First End
Male
Connector on Second End Details
(1) USB 2.0 Type C - Female
Connector on First End Details
(1) USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.