USB C to HDMI Adapter - USB C 3.1 - USB Type C to HDMI Audio Video Adapter
- Mfr # 29474
- Zoro # G514874361
product price:Â
$
29.79
/ea
Key Features
End 1 Connection Type
USB Type C - Male
Cable Length
6 in
End 2 Connection Type
HDMI Digital Audio/Video - Female
Cable Type
HDMI/USB
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29474
- Zoro #
- G514874361
- UPC #
- 757120294740
- Country of Origin
- China
Dimensions
- Cable Length
- 6 in
Details
- Item
- AV/Data Transfer Cable
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- HDMI Digital Audio/Video - Female
- Cable Type
- HDMI/USB
- Connector on Second End Details
- (1) HDMI Digital Audio/Video - Female
- American Wire Gauge
- 32 AWG
- Connector on First End Details
- (1) USB Type C - Male
- Supported Resolution
- 409(6) 2160
- Device Supported
- Projector, Audio/Video Device, HDTV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.