Shop LOGITECH
See all product information
Create Account
Rally Ultra HD PTZ Camera for Meeting Rooms - 3840 x 2160 Video - Auto-focus
- Mfr # 960-001226
- Zoro # G015190311
product price:Â
$
1,534.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
6 in
Height
7.2 in
Resolution
3840 x 2160
Package Contents
Rally Camera, Remote Control, USB 3.0 Type-C Cable, Power Adapter with Regional Plug
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960-001226
- Zoro #
- G015190311
- UPC #
- 97855140234
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 7.2 in
- Depth
- 6 in
Details
- Item
- Video Conferencing Camera
- Resolution
- 3840 x 2160
- Package Contents
- Rally Camera, Remote Control, USB 3.0 Type-C Cable, Power Adapter with Regional Plug
- Focus Modes
- Auto-focus
- Compatibility
- Plug-and-play USB connectivity, Certified for Skype for Business and ready for Teams, Cisco Compatible, BlueJeans, BroadSoft, GoToMeeting, and other video conferencing, recording, and broadcasting applications that support USB cameras
- Effective Resolution
- 13 Megapixel
- Host Interface
- USB 3.0
- Maximum Frame Rate
- 60 fps
- Color
- Slate Gray, Matte Black
- Product Color
- Matte Black, Slate Gray
- Product Line
- Rally
Description
LOGITECH 960-001226 - PTZ RALLY CAMERA - 30 FRAMES PER SECOND - BLACK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.