
USB C to USB 3.2 Adapter
Mfr # C2G29515
Zoro # G013753853
product price: $16.95
/eaKey Features
Cable Length
6 in
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G29515
Zoro #
G013753853
UPC #
757120295150
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB/USB-C
Material
ABS, PVC
Features
Strain Resistant, Damage Resistant, Molded, Plug & Play
Device Supported
Flash Drive, Desktop Computer, Tablet, Notebook, Keyboard/Mouse
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Data Transfer Rate
5-Gbit/s
American Wire Gauge
34 AWG
Connector Plating
Gold-flash
Insulation Color
Black, Blue
Connector on Second End Details
1 x USB 3.0 Type A - Female
Environmentally Friendly
Yes
Product Line
SuperSpeed
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Material
PVC, ABS
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.