Shop CABLE WHOLESALE
See all product information
Create Account
DisplayPort to VGA Video cable, DisplayPort Male to VGA Male, 10 foot
- Mfr # 10H1-65110
- Zoro # G111390141
product price:Â
$
22.25
/ea
Key Features
Cable Length
10 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Molded
Device Supported
Notebook, Monitor, Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10H1-65110
- Zoro #
- G111390141
- UPC #
- 846568035272
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Molded
- Device Supported
- Notebook, Monitor, Video Device
- Environmentally Friendly
- Yes
- Standards
- UL20276
- Connection B
- 1 x 15-pin HD-15 - Male
- Connection A
- 1 x DisplayPort Digital Audio/Video - Male
- Conductor Material
- Copper
Dimensions
- Cable Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.