
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16175
Zoro #
G0718887
UPC #
786776070477
Country of Origin
Unknown
Dimensions
Width
4.75 in
Depth
2.88 in
Height
3.0 in
Details
Color
Ivory
Type
Raceway
Voltage
300.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.