Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Orange 100PK
Mfr # C11-50-Flo Orange
Zoro # G022799859
product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Material
Nylon 6/6
Outdoor Use
No
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C11-50-Flo Orange
Zoro #
G022799859
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
Width
0.19 in
Details
Material
Nylon 6/6
Outdoor Use
No
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Standard
Locking Style
Self Locking Head, Locking
Item
Cable Tie
Standards
RoHS Compliant, UL
Color
Fluorescent Orange
Application
Cable Management
Description
Ideal for professional cable management, this 11" 50 lb Fluorescent Orange Standard Cable Tie (C11-50-Flo Orange) is a high-performance zip tie. It is durable and sold as a 100 piece pack. The width is 0.19 in. It accommodates a maximum bundle diameter of 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.